Zoro Homepage

GN615.3-M8-K-PFB Ball Plunger

  • Mfr # 615.3-M8-K-PFB

  • Zoro # G4674320


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Steel
Features
Steel, Standard Spring Load
Thread Size
M8
Thread Locking
Polyamide Patch
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615.3-M8-K-PFB
Zoro #
G4674320
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8

Details

Item
Ball Plunger
Material
Steel
Features
Steel, Standard Spring Load
Thread Locking
Polyamide Patch
Spring Material
Stainless Steel

Description

GN 615.3 ball plungers are used as locating devices, detent pins, pressure pins and ejectors. A typical example is push-on / push-off applications. Ball plungers mounted in various control levers are also perfect solutions for snap-indexing mechanism applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.