GN617-10-M20-G-NI Indexing Plunger

  • Mfr # 617-10-M20X1.5-G-NI

  • Zoro # G4691428


product price:  $47.39
/ea

Key Features

Material
Stainless Steel
End Load
40 N
Plunger Dia.
10 mm
Rod Thread Size
M8
Plunger Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-10-M20X1.5-G-NI
Zoro #
G4691428
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
10 mm
Rod Thread Size
M8
Thread Size
M20
Rod Length
12 mm
Plunger Length
10 mm

Details

Material
Stainless Steel
End Load
40 N
Plunger Pin Material
Stainless Steel
Handle Type
Threaded Rod
Initial Load
17 N

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.