GN617-10-M20X1.5-G Indexing Plunger

  • Mfr # 617-10-M20X1.5-G

  • Zoro # G4674935


product price: $25.75
/ea

Key Features

Material
Steel
Rod Thread Size
M8
Initial Load
19 N
Plunger Length
10 mm
End Load
45 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-10-M20X1.5-G
Zoro #
G4674935
UPC #
-
Country of Origin
Germany

Dimensions

Rod Thread Size
M8
Plunger Length
10 mm
Plunger Dia.
10 mm
Thread Size
M20
Rod Length
12 mm

Details

Material
Steel
Initial Load
19 N
End Load
45 N
Plunger Pin Material
Steel
Handle Type
Threaded Rod

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.