Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN617-5-3/8X24-A-NI Indexing Plunger

  • Mfr # 617-5-3/8X24-A-NI

  • Zoro # G4706776


product price: $20.19
/ea

Key Features

Knob Type
Plastic
Material
Stainless Steel
Length
1.77 in
Handle Type
Plastic Knob
Lock Nut Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-5-3/8X24-A-NI
Zoro #
G4706776
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.77 in
Thread Size
3/8"-24
Knob Dia.
0.83 in
Plunger Length
0.2 in
Plunger Dia.
0.200 in

Details

Knob Type
Plastic
Material
Stainless Steel
Handle Type
Plastic Knob
Lock Nut Material
Stainless Steel
End Load
15 N
Initial Load
6 N
Plunger Pin Material
Stainless Steel

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.