GN617-5-3/8X24-AK-NI Indexing Plunger

  • Mfr # 617-5-3/8X24-AK-NI

  • Zoro # G4698507


product price:  $20.75
/ea

Key Features

Knob Type
Plastic
Material
Stainless Steel
Length
1.77 in
Plunger Dia.
0.200 in
Knob Dia.
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-5-3/8X24-AK-NI
Zoro #
G4698507
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.77 in
Plunger Dia.
0.200 in
Knob Dia.
0.83 in
Thread Size
3/8"-24
Plunger Length
0.2 in

Details

Knob Type
Plastic
Material
Stainless Steel
End Load
15 N
Lock Nut Material
Stainless Steel
Initial Load
6 N
Plunger Pin Material
Stainless Steel
Handle Type
Plastic Knob

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.