GN617-5-3/8X24-AN-NI Indexing Plunger

  • Mfr # 617-5-3/8X24-AN-NI

  • Zoro # G4713234


product price:  $29.75
/ea

Key Features

Pin Dia.
0.197 in
Material
Stainless Steel
Features
With Stainless Steel Knob, Without Lock Nut
Body Material
Stainless Steel
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-5-3/8X24-AN-NI
Zoro #
G4713234
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.197 in
Thread Size
3/8"-24

Details

Item
Indexing Plunger
Material
Stainless Steel
Features
With Stainless Steel Knob, Without Lock Nut
Body Material
Stainless Steel

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.