GN617-5-M10X1-A-NI Indexing Plunger

  • Mfr # 617-5-M10X1-A-NI

  • Zoro # G4694894


product price: $20.19
/ea

Key Features

Knob Type
Plastic
Material
Stainless Steel
Length
45 mm
Plunger Dia.
5 mm
Plunger Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-5-M10X1-A-NI
Zoro #
G4694894
UPC #
-
Country of Origin
Germany

Dimensions

Length
45 mm
Plunger Dia.
5 mm
Plunger Length
5 mm
Knob Dia.
21 mm
Thread Size
M10

Details

Knob Type
Plastic
Material
Stainless Steel
Plunger Pin Material
Stainless Steel
End Load
15 N
Handle Type
Plastic Knob
Initial Load
6 N

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.