Zoro Homepage

GN617-5-M10X1-G Indexing Plunger

  • Mfr # 617-5-M10X1-G

  • Zoro # G4705358


product price: $12.99
/ea

Key Features

Material
Steel
End Load
17 N
Plunger Pin Material
Steel
Handle Type
Threaded Rod
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-5-M10X1-G
Zoro #
G4705358
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Plunger Length
5 mm
Plunger Dia.
5 mm
Rod Thread Size
M5
Rod Length
6 mm

Details

Material
Steel
End Load
17 N
Plunger Pin Material
Steel
Handle Type
Threaded Rod
Initial Load
7 N

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.