Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN617-6-1/2X13-G Indexing Plunger

  • Mfr # 617-6-1/2X13-G

  • Zoro # G4700379


product price: $13.55
/ea

Key Features

Material
Steel
Plunger Dia.
0.240 in
Initial Load
9 N
Rod Length
0.39 in
End Load
24 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617-6-1/2X13-G
Zoro #
G4700379
UPC #
-
Country of Origin
Germany

Dimensions

Plunger Dia.
0.240 in
Rod Length
0.39 in
Thread Size
1/2"-13
Rod Thread Size
M6
Plunger Length
0.24 in

Details

Material
Steel
Initial Load
9 N
End Load
24 N
Plunger Pin Material
Steel
Handle Type
Threaded Rod

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.