GN617-6-M12-GK-NI Indexing Plunger

  • Mfr # 617-6-M12X1.5-GK-NI

  • Zoro # G4692380


product price:  $26.65
/ea

Key Features

Pin Dia.
0.236 in
Material
Stainless Steel
Features
With Threaded Stem, With Lock Nut
Body Material
Stainless Steel
Thread Size
M12-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617-6-M12X1.5-GK-NI
Zoro #
G4692380
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.236 in
Thread Size
M12-1.5

Details

Item
Indexing Plunger
Material
Stainless Steel
Features
With Threaded Stem, With Lock Nut
Body Material
Stainless Steel

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.