Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN617-6-M12X1.5-AK Indexing Plunger

  • Mfr # 617-6-M12X1.5-AK

  • Zoro # G4691805


product price: $14.03
/ea

Key Features

Knob Type
Nylon
Material
Steel
Length
54.5 mm
Initial Load
9 N
Plunger Pin Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-6-M12X1.5-AK
Zoro #
G4691805
UPC #
-
Country of Origin
Germany

Dimensions

Length
54.5 mm
Knob Dia.
25 mm
Plunger Dia.
6 mm
Plunger Length
6 mm
Thread Size
M12

Details

Knob Type
Nylon
Material
Steel
Initial Load
9 N
Plunger Pin Material
Steel
End Load
24 N
Handle Type
Nylon Knob
Lock Nut Material
Steel

Description

GN 617 indexing plungers are standard components used for a wide range of indexing applications. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.