GN617.1-10-M20-AK-NI Indexing Plunger

  • Mfr # 617.1-10-M20X1.5-AK-NI

  • Zoro # G4714729


product price:  $64.99
/ea

Key Features

Knob Type
Nylon Plastic
Material
Steel
Length
91 mm
Plunger Length
10 mm
End Load
40 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617.1-10-M20X1.5-AK-NI
Zoro #
G4714729
UPC #
-
Country of Origin
Germany

Dimensions

Length
91 mm
Plunger Length
10 mm
Plunger Dia.
10 mm
Knob Dia.
31 mm
Thread Size
M20

Details

Knob Type
Nylon Plastic
Material
Steel
End Load
40 N
Initial Load
17 N
Lock Nut Material
Steel
Plunger Pin Material
Steel

Description

GN 617.1 indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.