GN617.1-6-M12-AN-NI Indexing Plunger

  • Mfr # 617.1-6-M12X1.5-AN-NI

  • Zoro # G4687587


product price: $50.75
/ea

Key Features

Pin Dia.
0.236 in
Material
Stainless Steel
Features
With Stainless Steel Knob, Without Lock Nut
Body Material
Stainless Steel
Thread Size
M12-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617.1-6-M12X1.5-AN-NI
Zoro #
G4687587
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.236 in
Thread Size
M12-1.5

Details

Item
Indexing Plunger
Material
Stainless Steel
Features
With Stainless Steel Knob, Without Lock Nut
Body Material
Stainless Steel

Description

GN 617.1 indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.