Zoro Homepage

GN617.1-8-M16X1.5-A Indexing Plunger

  • Mfr # 617.1-8-M16X1.5-A

  • Zoro # G4697484


product price: $20.75
/ea

Key Features

Knob Type
Plastic
Material
Steel
Length
75.5 mm
Initial Load
11 N
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617.1-8-M16X1.5-A
Zoro #
G4697484
UPC #
-
Country of Origin
Germany

Dimensions

Length
75.5 mm
Thread Size
M16
Plunger Dia.
8 mm
Plunger Length
8 mm
Knob Dia.
31 mm

Details

Knob Type
Plastic
Material
Steel
Initial Load
11 N
End Load
30 N
Locking
Lock-Out
Plunger Pin Material
Steel

Description

GN 617.1 indexing plungers with lock-out are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.