
GN62-AN-79 U-Magnet with Bore
Mfr # GN62
Zoro # G4848657
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Width
3.11 in
Magnet Material
Aluminum, Nickel, Cobalt (AlNiCo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN62
Zoro #
G4848657
UPC #
-
Country of Origin
China
Dimensions
Width
3.11 in
Details
Item
U-Magnet
Magnet Material
Aluminum, Nickel, Cobalt (AlNiCo)
Description
GN 62 U-Shaped magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.