Zoro Homepage

GN6335.4-SK-80-M16-70 Star Knob, Threaded Stud

  • Mfr # 6335.4-SK-80-M16-70

  • Zoro # G4644668


product price: $11.25
/ea

Key Features

Diameter
3.15 in
Length
2.76 in
Material
Phenolic
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335.4-SK-80-M16-70
Zoro #
G4644668
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3.15 in
Length
2.76 in
Thread Size
M16

Details

Material
Phenolic
Item
Hand Knob

Description

GN 6335.4 phenolic plastic hand knob features a steel, zinc plated threaded stud for a use in a range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.