Zoro Homepage

GN6335.4-ST-32-M6-25 Star Knob, Threaded Stud

  • Mfr # 6335.4-ST-32-M6-25

  • Zoro # G4650566


product price: $1.25
/ea
Sold in multiples of 6 for $7.50

Key Features

Diameter
1.26 in
Length
0.98 in
Material
Polyamide
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335.4-ST-32-M6-25
Zoro #
G4650566
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.26 in
Length
0.98 in
Thread Size
M6

Details

Material
Polyamide
Item
Hand Knob

Description

GN 6335.4 technopolymer plastic hand knob features a steel, zinc plated threaded stud for a use in a range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.