Zoro Homepage

GN6335.4-ST-50-M10-55 Star Knob, Threaded Stud

  • Mfr # 6335.4-ST-50-M10-55

  • Zoro # G4647127


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Diameter
1.97 in
Length
2.17 in
Material
Polyamide
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335.4-ST-50-M10-55
Zoro #
G4647127
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.97 in
Length
2.17 in
Thread Size
M10

Details

Material
Polyamide
Item
Hand Knob

Description

GN 6335.4 technopolymer plastic hand knob features a steel, zinc plated threaded stud for a use in a range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.