Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN6335.4-TE-63-M12-40 Star Knob, Threaded Stud

  • Mfr # 6335.4-TE-63-M12-40

  • Zoro # G4651126


product price: $7.79
/ea

Key Features

Diameter
2.48 in
Length
1.57 in
Material
Polyamide
Thread Size
M12
Stud Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6335.4-TE-63-M12-40
Zoro #
G4651126
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48 in
Length
1.57 in
Thread Size
M12

Details

Material
Polyamide
Item
Hand Knob
Stud Material
Steel

Description

GN 6335.4 hand knobs with protruding hub and threaded stud increase the range of application. Due to the protruding hub and threaded stud being a solid one-piece unit, a strong and secure contact to the clamping surface is created.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.