Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN6335.5-ST-40-M8-30 Star Knob-Plastic

  • Mfr # 8N30SA1/ST

  • Zoro # G4632670


product price: $3.41
/ea
Sold in multiples of 3 for $10.23

Key Features

Diameter
1.57 in
Length
1.18 in
Material
Polyamide
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N30SA1/ST
Zoro #
G4632670
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.57 in
Length
1.18 in
Thread Size
M8

Details

Material
Polyamide
Item
Hand Knob

Description

GN 6335.5 technopolymer plastic hand knob features a stainless steel threaded stud for a use in a range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.