Zoro Homepage

GN6336.10-32-M6-10-MS Hand Knob

  • Mfr # 6336.10-32-M6-10-MS

  • Zoro # G4661635


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Diameter
1.26 in
Length
0.39 in
Thread Size
M6
Stud Material
Stainless Steel
Tip Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.10-32-M6-10-MS
Zoro #
G4661635
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.26 in
Length
0.39 in
Thread Size
M6

Details

Item
Knob
Stud Material
Stainless Steel
Tip Material
Brass

Description

GN 6336.10 star knobs with stainless steel threaded stud are an excellent choice for corrosion-free applications. The brass tip on the stud prevents indentations or other damage from occurring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.