GN6336.4-SG-63-M12-50 Star Knob

  • Mfr # 6336.4-SG-63-M12-50

  • Zoro # G4651056


product price: $21.75
/ea

Key Features

Diameter
2.48 in
Length
1.97 in
Material
Cast Iron
Thread Size
M12
Stud Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.4-SG-63-M12-50
Zoro #
G4651056
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48 in
Length
1.97 in
Thread Size
M12

Details

Material
Cast Iron
Item
Knob
Stud Material
Steel

Description

GN 6336.4 cast iron star knobs with steel threaded stud extend the range of clamping applications and are perfect for medium to heavy duty clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.