Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN6336.4-ST-63-M12-25 Star Knob

  • Mfr # 6336.4-ST-63-M12-25

  • Zoro # G4682565


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Diameter
2.48 in
Length
0.98 in
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.4-ST-63-M12-25
Zoro #
G4682565
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48 in
Length
0.98 in
Thread Size
M12

Details

Material
Polyamide
Item
Knob

Description

GN 6336.4 technopolymer knobs with steel threaded stud extend the range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.