GN6336.5-ST-25-M5-15 Star Knob

  • Mfr # 6336.5-ST-25-M5-15

  • Zoro # G4661224


product price:  $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Length
0.59 in
Material
Polyamide
Thread Size
M5
Handle Diameter
0.98 in
Threaded Stud
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6336.5-ST-25-M5-15
Zoro #
G4661224
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.59 in
Thread Size
M5
Handle Diameter
0.98 in

Details

Material
Polyamide
Threaded Stud
Stainless steel

Description

GN 6336.5 technopolymer knobs with stainless steel threaded stud extend the range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.