Zoro Homepage

Gn648.9-20-40-Wk Spherical Plain Bearing

  • Mfr # 648.9-20-40-WK

  • Zoro # G911289324


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Bearing socket - Stainless steel 316, Ring - Stainless steel 420
Features
Self-lubricating
Knob Dia.
40mm
Width
25mm
Primary Application
Spherical plain bearings GN 648.9 are integrated into rod end bearings.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648.9-20-40-WK
Zoro #
G911289324
UPC #
-
Country of Origin
Germany

Dimensions

Knob Dia.
40mm
Width
25mm
Bore Dia.
20 mm

Details

Material
Bearing socket - Stainless steel 316, Ring - Stainless steel 420
Features
Self-lubricating
Primary Application
Spherical plain bearings GN 648.9 are integrated into rod end bearings.
Angle
14°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.