GN666-1.18-5/16X18-12-ELG Tubular Handle

  • Mfr # 666-1.18-5/16X18-12.00-ELG

  • Zoro # G4707415


product price:  $44.99
/ea

Key Features

Length
12 in
Thread Size
5/16"-18
Diameter
1.18 in
Material
Aluminum
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666-1.18-5/16X18-12.00-ELG
Zoro #
G4707415
UPC #
-
Country of Origin
Germany

Dimensions

Length
12 in
Thread Size
5/16"-18
Diameter
1.18 in
Wall Thickness
1.5 mm

Details

Material
Aluminum
Color
Natural
Finish
Anodized
Cover Material
Thermoplastic Elastomer
Item
Handle

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.