GN666-1.18-5/16X18-12-SW Tubular Handle

  • Mfr # 666-1.18-5/16X18-12.00-SW

  • Zoro # G4711719


product price:  $51.15
/ea

Key Features

Length
14.57 in
Thread Size
5/16"-18
Diameter
1.18 in
Color
Black
Height
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666-1.18-5/16X18-12.00-SW
Zoro #
G4711719
UPC #
-
Country of Origin
Germany

Dimensions

Length
14.57 in
Thread Size
5/16"-18
Diameter
1.18 in
Height
2.36 in
Inside Leg Length
10.83 in
Leg Width
0.71 in
Outside Leg Length
13.19 in

Details

Color
Black
Includes
Plastic Cover Caps
Finish
Powder Coated
Mounting Distance
12 in
Tube Material
Aluminum
Handle Leg Material
Plastic

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.