GN666-1.18-5/16X18-20-SW Tubular Handle

  • Mfr # 666-1.18-5/16X18-20.00-SW

  • Zoro # G4710319


product price:  $53.69
/ea

Key Features

Length
22.56 in
Thread Size
5/16"-18
Diameter
1.18 in
Color
Black
Height
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666-1.18-5/16X18-20.00-SW
Zoro #
G4710319
UPC #
-
Country of Origin
Germany

Dimensions

Length
22.56 in
Thread Size
5/16"-18
Diameter
1.18 in
Height
2.36 in
Inside Leg Length
18.82 in
Outside Leg Length
21.18 in
Leg Width
0.71 in

Details

Color
Black
Finish
Powder Coated
Includes
Plastic Cover Caps
Mounting Distance
2 in
Tube Material
Aluminum
Handle Leg Material
Plastic

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.