GN666-1.18-5/16X18-24-NG Tubular Handle

  • Mfr # 666-1.18-5/16X18-24.00-NG

  • Zoro # G4717048


product price:  $59.89
/ea

Key Features

Thread Depth
5/16 x 18
Threaded insert
Steel, zinc plated
Finish
NG - Ground, matte shiny finish
Handle diameter d1
1.18 in
Powder coated
Black, RAL 9005, textured finishSW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666-1.18-5/16X18-24.00-NG
Zoro #
G4717048
UPC #
-
Country of Origin
Germany

Dimensions

Thread Depth
5/16 x 18
Handle diameter d1
1.18 in
Length
24 in

Details

Threaded insert
Steel, zinc plated
Finish
NG - Ground, matte shiny finish
Powder coated
Black, RAL 9005, textured finishSW

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.