Zoro Homepage

GN666-30-M6-600-EL Tubular Handle

  • Mfr # 666-30-M6-600-EL

  • Zoro # G4659480


product price: $63.99
/ea

Key Features

Length
665 mm
Thread Size
M6
Diameter
30 mm
Color
Matte, Black
Height
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-30-M6-600-EL
Zoro #
G4659480
UPC #
-
Country of Origin
Germany

Dimensions

Length
665 mm
Thread Size
M6
Diameter
30 mm
Height
60 mm
Inside Leg Length
570 mm
Outside Leg Length
630 mm
Leg Width
18 mm

Details

Color
Matte, Black
Includes
Plastic Cover Caps
Finish
Anodized
Tube Material
Aluminum
Handle Leg Material
Plastic
Mounting Distance
600 mm

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.