Zoro Homepage

GN666-30-M8-300-EL Tubular Handle

  • Mfr # 666-30-M8-300-EL

  • Zoro # G4658729


product price: $43.95
/ea

Key Features

Length
11.81 in
Thread Size
M8
Diameter
1.18 in
Material
Aluminum
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-30-M8-300-EL
Zoro #
G4658729
UPC #
-
Country of Origin
Germany

Dimensions

Length
11.81 in
Thread Size
M8
Diameter
1.18 in
Wall Thickness
1.5 mm

Details

Material
Aluminum
Color
Natural
Finish
Anodized
Item
Handle
Cover Material
Thermoplastic Elastomer

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.