GN666.1-30-M8-200-NG Tubular Grip Handle

  • Mfr # 666.1-30-M8-200-NG

  • Zoro # G4661300


product price: $63.65
/ea

Key Features

Length
7.87 in
Thread Size
M8
Diameter
1.18 in
Material
Stainless Steel
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-30-M8-200-NG
Zoro #
G4661300
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.87 in
Thread Size
M8
Diameter
1.18 in
Wall Thickness
1.5 mm

Details

Material
Stainless Steel
Finish
Matte
Cover Material
Thermoplastic Elastomer
Fastening Set
Socket Cap Screws, M8 Hex Nuts, Washers
Item
Handle

Description

GN 666.1 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the top side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.