Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN666.1-30-M8-400-EL Tubular Grip Handle

  • Mfr # 666.1-30-M8-400-EL

  • Zoro # G4661346


product price: $62.75
/ea

Key Features

Length
465 mm
Thread Size
M8
Diameter
30 mm
Color
Black, Matte
Height
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-30-M8-400-EL
Zoro #
G4661346
UPC #
-
Country of Origin
Germany

Dimensions

Length
465 mm
Thread Size
M8
Diameter
30 mm
Height
60 mm
Leg Dia.
18 mm
Outside Leg Length
430 mm
Inside Leg Length
370 mm

Details

Color
Black, Matte
Finish
Anodized
Includes
Plastic Cover Caps
Tube Material
Aluminum
Handle Leg Material
Plastic
Mounting Distance
400 mm

Description

GN 666.1 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the top side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.