Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN666.4-30-M6-400-NG Tubular Arch Handle

  • Mfr # 30W400X22S

  • Zoro # G4676956


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Length
480 mm
Thread Size
M6
Diameter
30 mm
Color
Black, Matte
Height
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30W400X22S
Zoro #
G4676956
UPC #
-
Country of Origin
Germany

Dimensions

Length
480 mm
Thread Size
M6
Diameter
30 mm
Height
90 mm
Inside Leg Length
360 mm
Leg Width
22 mm
Outside Leg Length
400 mm

Details

Color
Black, Matte
Includes
Plastic Cover Caps
Finish
Polished
Handle Leg Material
Plastic
Mounting Distance
400 mm
Tube Material
Stainless Steel

Description

GN 666.4 tubular arch handles are an advanced development of GN 666 tubular handles with straight tube. The curved shape is another modern industrial design element.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.