Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN667-20-350-EL Tubular Handle Aluminum

  • Mfr # 667-20-350-EL

  • Zoro # G4642008


product price: $35.39
/ea

Key Features

Thread Size
M8
Diameter
20 mm
Color
Black, Matte
Height
58 mm
Includes
Technopolymer End Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-20-350-EL
Zoro #
G4642008
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Diameter
20 mm
Height
58 mm
Overall Length
370 mm
End Cap Length
48 mm
Stud Length
15.5 mm
End Cap Width
28 mm

Details

Color
Black, Matte
Includes
Technopolymer End Cap
Finish
Anodized
Tube Material
Aluminum
Mounting Distance
350 mm

Description

GN 667 tubular grip handles are very versatile and feature mounting from the operator's side using socket head cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.