GN667-30-400-SW Tubular Handle Aluminum

  • Mfr # 667-30-400-SW

  • Zoro # G4638830


product price: $42.25
/ea

Key Features

Length
15-3/4 in
Diameter
1.18 in
Material
Aluminum
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-30-400-SW
Zoro #
G4638830
UPC #
-
Country of Origin
Germany

Dimensions

Length
15-3/4 in
Diameter
1.18 in
Wall Thickness
1.5 mm

Details

Material
Aluminum
Color
Black
Finish
Powder Coated
End Piece Material
Polyamide
End Piece Color
Black
Fastening Set
Socket Cap Screws, Hex Nuts, Washers
Item
Handle

Description

GN 667 tubular grip handles are very versatile and feature mounting from the operator's side using socket head cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.