Zoro Homepage

GN668-20-181-B-SW Cabinet U-Handle

  • Mfr # 668-20-170-B-SW

  • Zoro # G4657794


product price: $18.75
/ea

Key Features

Length
6.69 in
Color
Black
Width
0.79 in
Finish
Powder Coated
Handle
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-20-170-B-SW
Zoro #
G4657794
UPC #
-
Country of Origin
Germany

Dimensions

Length
6.69 in
Width
0.79 in

Details

Color
Black
Finish
Powder Coated
Handle
Aluminum
Item
U-Handle

Description

GN 668 cabinet "U" handles are manufactured from a bent aluminum profile with a smooth surface and rigid design. The shape of the handle has good ergonomic features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.