Zoro Homepage

GN668-20-201-B-BL Cabinet U-Handle

  • Mfr # 668-20-190-B-BL

  • Zoro # G4662466


product price: $14.79
/ea

Key Features

Length
7.48 in
Finish
Plain
Width
0.79 in
Handle
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-20-190-B-BL
Zoro #
G4662466
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.48 in
Width
0.79 in

Details

Finish
Plain
Handle
Aluminum
Item
U-Handle

Description

GN 668 cabinet "U" handles are manufactured from a bent aluminum profile with a smooth surface and rigid design. The shape of the handle has good ergonomic features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.