Zoro Homepage

GN669-28-200-A-SW System Handle Aluminum

  • Mfr # 28W200AT0K/A

  • Zoro # G4714004


product price: $44.35
/ea

Key Features

Thread Size
M8
Diameter
28 mm
Color
Black
Height
60 mm
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W200AT0K/A
Zoro #
G4714004
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Diameter
28 mm
Height
60 mm
Overall Length
220 mm
Stud Length
20 mm
Leg Width
32 mm

Details

Color
Black
Finish
Powder Coated
Includes
Plastic End Cover
Tube Material
Aluminum
Mounting Distance
200 mm

Description

GN 669 system handles offer the advantage of high stability when the use of long handles is required. It features back to back mounting capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.