Zoro Homepage

GN669-28-300-B-EL System Handle Aluminum

  • Mfr # 28W300AT0Q/B

  • Zoro # G4718624


product price: $47.39
/ea

Key Features

Length
11.81 in
Diameter
1.1 in
Material
Aluminum
Color
Natural
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W300AT0Q/B
Zoro #
G4718624
UPC #
-
Country of Origin
Germany

Dimensions

Length
11.81 in
Diameter
1.1 in

Details

Material
Aluminum
Color
Natural
Finish
Anodized
Item
Handle
Cover Color
Black
Cover Material
Polyamide
Fastening Set
M8x75 Socket Cap Screws, M8 Hex Nuts, Washers

Description

GN 669 system handles offer the advantage of high stability when the use of long handles is required. It features back to back mounting capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.