GN669-28-400-A-EL System Handle Aluminum
- Mfr # 28W400AT0Q/A
- Zoro # G4715919
product price:Â
$
52.99
/ea
Key Features
Thread Size
M8
Diameter
28 mm
Color
Black, Matte
Height
60 mm
Overall Length
420 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28W400AT0Q/A
- Zoro #
- G4715919
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
- Diameter
- 28 mm
- Height
- 60 mm
- Overall Length
- 420 mm
- Leg Width
- 32 mm
- Stud Length
- 20 mm
Details
- Color
- Black, Matte
- Finish
- Anodized
- Includes
- Plastic End Cover
- Mounting Distance
- 400 mm
- Tube Material
- Aluminum
Description
GN 669 system handles offer the advantage of high stability when the use of long handles is required. It features back to back mounting capabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.