Zoro Homepage

GN70-45-A-NI Disc for Magnet Stainless

  • Mfr # GN70

  • Zoro # G4849628


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Diameter
1.772 in
Material
Stainless Steel
Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN70
Zoro #
G4849628
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.772 in

Details

Material
Stainless Steel
Item
Holding Disk
Type
Flat

Description

GN 70 Magnet Holding Disks are used as companion parts for retaining magnets, if a retaining magnet is to be used in relation to non-magnetic materials. They can be mounted with any commercial wood or sheet metal countersunk screw.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.