Zoro Homepage

GN705-30-E Set Collar Steel, Socket

  • Mfr # 30WG46/E

  • Zoro # G4681138


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Bore Dia.
30 mm
Material
Steel
Outside Dia.
45 mm
Width
16 mm
Screw Size
M8-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30WG46/E
Zoro #
G4681138
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
30 mm
Outside Dia.
45 mm
Width
16 mm
Screw Size
M8-10

Details

Material
Steel
Finish
Blackened
Item
Shaft Collar

Description

GN 705 set screw shaft collars are primarily used as securing rings on round shafts. The clamping is done radially on the shaft or axle surface. Together with a dimpled hole or a groove on the shaft diameter, the shaft collars can be positioned exactly and, at the same time, damage to the clamping point can be avoided.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.