Zoro Homepage

GN708.1-M8-68-A-ST Spindle Assembly

  • Mfr # 708.1-M8-68-A-ST

  • Zoro # G4604025


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Length
2.68 in
Thread Size
M8
Spindle Tip Type
Flat
Hex Nut Material
Steel
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708.1-M8-68-A-ST
Zoro #
G4604025
UPC #
-
Country of Origin
Hungary

Dimensions

Length
2.68 in
Thread Size
M8
Tip Length
0.71 in
Tip Dia.
0.63 in
Hex Nut Length
0.16 in

Details

Spindle Tip Type
Flat
Hex Nut Material
Steel
Spindle Material
Steel
Spindle Tip Material
Rubber

Description

GN 708.1 spindle assemblies are primarily used with toggle clamps. They provide non-marking, yet secure clamping or holding of the workpiece via the toggle clamp. The hexagon nuts are included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.