Zoro Homepage

GN710-21 DUST CAP NEOPRENE RUBBER

  • Mfr # 710-21

  • Zoro # G015263350


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Minor Diameter
10.5 mm
Minor Height
4.5 mm
Temperature - Maximum
230 Degrees F
Compatible Threaded Ball Joint Linkage Size
16 mm
Compatible Series
DIN 71802
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-21
Zoro #
G015263350
UPC #
664423272651
Country of Origin
Italy

Dimensions

Minor Diameter
10.5 mm
Minor Height
4.5 mm
Compatible Threaded Ball Joint Linkage Size
16 mm
Overall Height
8.5 mm

Details

Item
Dust Cap
Temperature - Maximum
230 Degrees F
Compatible Series
DIN 71802
Material
Neoprene
Color
Black
Compatible Brand
JW Winco

Description

GN710-21 DUST CAP NEOPRENE RUBBER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.