Zoro Homepage

GN710-25 DUST CAP NEOPRENE RUBBER

  • Mfr # 710-25

  • Zoro # G815263383


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Minor Diameter
12.5 mm
Temperature - Maximum
230 Degrees F
Minor Height
7 mm
Compatible Threaded Ball Joint Linkage Size
19 mm
Compatible Brand
JW Winco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-25
Zoro #
G815263383
UPC #
664423272675
Country of Origin
Italy

Dimensions

Minor Diameter
12.5 mm
Minor Height
7 mm
Compatible Threaded Ball Joint Linkage Size
19 mm
Overall Height
12.5 mm

Details

Item
Dust Cap
Temperature - Maximum
230 Degrees F
Compatible Brand
JW Winco
Compatible Series
DIN 71802
Color
Black
Material
Neoprene

Description

GN710-25 DUST CAP NEOPRENE RUBBER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.