Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN711-KUS-6-W-L Adhesive Ruler

  • Mfr # GN711

  • Zoro # G4847239


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Length (In.)
6 in
Width (In.)
0.43 in
Material
Plastic
Features
Figures Horizontally Arranged
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN711
Zoro #
G4847239
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
6 in
Width (In.)
0.43 in
Thickness
0.01 in

Details

Item
Ruler
Material
Plastic
Features
Figures Horizontally Arranged
Figure Sequence
L
Backing
Self-Adhesive

Description

GN 711 rulers are a convenient measuring device for such applications where consistency, repeatability and accuracy measuring various lengths and heights in either a vertical or horizontal position is important.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.