GN712-6-M16X1.5-R Cam Action Indexing Plunger

  • Mfr # 712-6-M16X1.5-R

  • Zoro # G4694325


product price: $40.35
/ea

Key Features

Pin Dia.
0.236 in
Features
Lock-Out, Without Lock Nut
Lever Arm Material
Polyamide
Thread Size
M16-1.5
Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712-6-M16X1.5-R
Zoro #
G4694325
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.236 in
Thread Size
M16-1.5

Details

Item
Indexing Plunger
Features
Lock-Out, Without Lock Nut
Lever Arm Material
Polyamide
Pin Material
Stainless Steel
Guide
Zinc Plated Steel

Description

GN 712 cam action indexing plungers are used in applications where the plunger pin must not protrude continually. When the lever arm is turned by 90 or 120 degrees in a counter-clockwise direction, the plunger pin is moved through a curved opening in the body. Then, the plunger pin is retracted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.