Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN715-5-7/16-20-KA Side Thrust Pin

  • Mfr # 715-5-7/16-20-KA

  • Zoro # G4700284


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Pin Dia.
0.2 in
Material
Housing: Aluminum; Pin: Polyacetal
Features
Plastic Thrust Pin, Without Seal
Barrel Dia.
7/16 in
Seal Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-5-7/16-20-KA
Zoro #
G4700284
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.2 in
Barrel Dia.
7/16 in

Details

Item
Side Thrust Pin
Material
Housing: Aluminum; Pin: Polyacetal
Features
Plastic Thrust Pin, Without Seal
Seal Material
Chloroprene Rubber
Side Thrust Force
20 N

Description

GN 715 press-fit side thrust pins are versatile and practical elements for holding, positioning and clamping of workpieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.