Zoro Homepage

Gn7231-Ni-60-R-Mt Multiple-Joint Hinge

  • Mfr # 7231-NI-60-R-MT

  • Zoro # G211289062


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel 304
Length
163mm
Features
Right-hand assembly angle bracket
Width
126mm
Primary Application
Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7231-NI-60-R-MT
Zoro #
G211289062
UPC #
-
Country of Origin
Germany

Dimensions

Length
163mm
Width
126mm
Bore Dia.
8.5 mm

Details

Material
Stainless steel 304
Features
Right-hand assembly angle bracket
Primary Application
Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves.
Finish
Matte, tumbled finish
Mounting Distance
36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.